
CUT MAT 18 X 24
Mfr # 1824SM
Zoro # G616545701
product price: $20.89
/eaKey Features
Overall Width
18 in
Overall Height
1 in
Overall Length
24 in
Material
Polythylene
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1824SM
Zoro #
G616545701
UPC #
651588236062
Country of Origin
China
Dimensions
Overall Width
18 in
Overall Height
1 in
Overall Length
24 in
Details
Item
Shelf Mat Cover
Material
Polythylene
Color
Clear
Description
Shelf Inlay Mat, 24''W x 18''D, white polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.