
CUT MAT 18 X 54
Mfr # 1854SM
Zoro # G616545718
product price: $29.35
/eaKey Features
Color
Clear
Overall Width
18 in
Overall Height
1 in
Overall Length
54 in
Material
Polythylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1854SM
Zoro #
G616545718
UPC #
651588236123
Country of Origin
China
Dimensions
Overall Width
18 in
Overall Height
1 in
Overall Length
54 in
Details
Color
Clear
Item
Shelf Mat Cover
Material
Polythylene
Description
Shelf Inlay Mat, 54''W x 18''D, white polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.