
CUT MAT 21 X 60
Mfr # 2160SM
Zoro # G016545707
product price: $34.69
/eaKey Features
Overall Height
1 in
Overall Width
21 in
Overall Length
60 in
Color
Clear
Material
Polythylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2160SM
Zoro #
G016545707
UPC #
651588236260
Country of Origin
China
Dimensions
Overall Height
1 in
Overall Width
21 in
Overall Length
60 in
Details
Item
Shelf Mat Cover
Color
Clear
Material
Polythylene
Description
Shelf Inlay Mat, 60''W x 21''D, white polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.