Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
CUT MAT 21 X 72
- Mfr # 2172SM
- Zoro # G116545720
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Material
Polythylene
Overall Height
1 in
Overall Width
21 in
Color
Clear
Overall Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2172SM
- Zoro #
- G116545720
- UPC #
- 651588236284
- Country of Origin
- China
Dimensions
- Overall Height
- 1 in
- Overall Width
- 21 in
- Overall Length
- 72 in
Details
- Material
- Polythylene
- Color
- Clear
- Item
- Shelf Mat Cover
Description
Shelf Inlay Mat, 72''W x 21''D, white polyethylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.