Zoro Homepage

CUT MAT 24 X 54

  • Mfr # 2454SM

  • Zoro # G716545700


product price: $34.69
/ea

Key Features

Overall Height
1 in
Color
Clear
Overall Length
54 in
Material
Polythylene
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2454SM
Zoro #
G716545700
UPC #
651588236369
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Length
54 in
Overall Width
24 in

Details

Color
Clear
Material
Polythylene
Item
Shelf Mat Cover

Description

Shelf Inlay Mat, 54''W x 24''D, white polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.