
CUT MAT 24 X 66
Mfr # 2466SM
Zoro # G016545714
product price: $34.69
/eaKey Features
Color
Clear
Overall Height
1 in
Overall Length
66 in
Overall Width
24 in
Material
Polythylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2466SM
Zoro #
G016545714
UPC #
651588236383
Country of Origin
China
Dimensions
Overall Height
1 in
Overall Length
66 in
Overall Width
24 in
Details
Color
Clear
Material
Polythylene
Item
Shelf Mat Cover
Description
Shelf Inlay Mat, 66''W x 24''D, white polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.