Zoro Homepage

CUT MAT 30 X 36

  • Mfr # 3036SM

  • Zoro # G316545698


product price: $42.85
/ea

Key Features

Material
Polythylene
Overall Height
1 in
Overall Width
36 in
Overall Length
30 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3036SM
Zoro #
G316545698
UPC #
651588236406
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Width
36 in
Overall Length
30 in

Details

Material
Polythylene
Item
Shelf Mat Cover
Color
Clear

Description

Shelf Inlay Mat, 36''W x 30''D, white polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.