Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CUT SHELF INLAY MAT 24 X 24

  • Mfr # 2424SM

  • Zoro # G116545706


product price: $27.99
/ea

Key Features

Material
Polythylene
Overall Length
24 in
Overall Width
24 in
Color
Clear
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2424SM
Zoro #
G116545706
UPC #
651588095843
Country of Origin
China

Dimensions

Overall Length
24 in
Overall Width
24 in
Overall Height
1 in

Details

Material
Polythylene
Item
Shelf Mat Cover
Color
Clear

Description

Shelf Inlay Mat, 24''W x 24''D, white polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.