Zoro Homepage

DIVIDER FOR 18in POST BASKET

  • Mfr # DSK18

  • Zoro # G316553686


product price: $22.29
/ea

Key Features

Color
Chrome
Material
Carbon Steel
Overall Width
2 in
Length
18.5 in
Overall Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSK18
Zoro #
G316553686
UPC #
651588060681
Country of Origin
China

Dimensions

Overall Width
2 in
Length
18.5 in
Overall Height
9 in

Details

Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Basket Parts and Accessories

Description

Basket Divider, for use with 18''D post baskets, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.