Zoro Homepage

DIVIDER FOR 24in POST BASKET

  • Mfr # DSK24

  • Zoro # G316553693


product price: $27.85
/ea

Key Features

Color
Chrome
Overall Width
2 in
Length
24.5 in
Overall Height
10 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSK24
Zoro #
G316553693
UPC #
651588060704
Country of Origin
China

Dimensions

Overall Width
2 in
Length
24.5 in
Overall Height
10 in

Details

Color
Chrome
Item
Shelving Unit Basket Parts and Accessories
Material
Carbon Steel

Description

Basket Divider, for use with 24''D post baskets, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.