Zoro Homepage

DOCUMENT HOLDER

  • Mfr # DH8

  • Zoro # G216545279


product price: $24.99
/ea

Key Features

Overall Width
12.38 in
Overall Length
2 in
Overall Height
8.62 in
Material
Carbon Steel
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH8
Zoro #
G216545279
UPC #
651588067970
Country of Origin
China

Dimensions

Overall Width
12.38 in
Overall Length
2 in
Overall Height
8.62 in

Details

Item
Shelving Accessories
Material
Carbon Steel
Color
Chrome

Description

Document Holder, 12-3/8''W x 2''D x 8-5/8''H, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.