Zoro Homepage

Dolly, Steel, Gray, 4 in H, 27 in L

  • Mfr # QDU-00

  • Zoro # G8634281


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Load Capacity
25 lb.
Material
Steel
Overall Length
27 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDU-00
Zoro #
G8634281
UPC #
651588017074
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
27 in
Overall Height
4 in
Width
36 in
Caster Wheel Diameter
6 in

Details

Color
Gray
Load Capacity
25 lb.
Material
Steel
Finish
Powder Coated
Item
Dolly
ESD Conductive
No
Includes
Mounting Hardware, Metal Tray
Bin Color
Gray

Description

Mobile Kit, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brake, Caster Wheel Diameter 6 in, Caster Wheel/Tread Material Rubber, Steel, Powder Coated, Gray, Whole Unit Load Capacity 800 lb, Includes Mounting Hardware, Metal Tray, Mobile Louvered Floor Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.