Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOUBLE BAY BIN CART NO BINS 22 LEVELS

  • Mfr # BC214069M22D

  • Zoro # G216538707


product price: $1,100.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Color
Chrome
Overall Length
40 in
Overall Height
69 in
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC214069M22D
Zoro #
G216538707
UPC #
651588318393
Country of Origin
China

Dimensions

Overall Length
40 in
Overall Height
69 in
Overall Width
24 in

Details

Item
Bin Cart System
Material
Carbon Steel
Color
Chrome
Load Capacity
1,200 lb

Description

Bin Cart, mobile, double bay, 24''W x 40''L x 69''H, includes: slides for 22 bin levels, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.