
DOUBLE BAY BIN CART W/ DIVIDABLE GRIDS BLUE
Mfr # BC214069M2DBL
Zoro # G916538700
product price: $1,995.99
/eaKey Features
Color
Chrome
Material
Carbon Steel
Overall Width
24 in
Overall Height
69 in
Bin Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC214069M2DBL
Zoro #
G916538700
UPC #
651588318294
Country of Origin
Multiple
Dimensions
Overall Width
24 in
Overall Height
69 in
Overall Length
40 in
Details
Color
Chrome
Material
Carbon Steel
Bin Color
Blue
Load Capacity
1,200 lb
Item
Bin Cart System
Total Number of Bins
22
Description
Bin Cart, mobile, double bay, 24''W x 40''L x 69''H, includes: 22 22-1/2''L x 17-1/2''W x3''H DG93030 blue bin, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.