Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOUBLE BAY BIN CART W/ DIVIDABLE GRIDS CLEAR

  • Mfr # BC214069M1DCL

  • Zoro # G716538665


product price: $1,229.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Clear
Load Capacity
1,200 lb
Total Number of Bins
14
Overall Width
24 in
Overall Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC214069M1DCL
Zoro #
G716538665
UPC #
651588318270
Country of Origin
Multiple

Dimensions

Overall Width
24 in
Overall Length
40 in
Overall Height
69 in

Details

Bin Color
Clear
Load Capacity
1,200 lb
Total Number of Bins
14
Item
Bin Cart System
Material
Carbon Steel
Color
Chrome

Description

Bin Cart, mobile, double bay, 24''W x 40''L x 69''H, includes: 14 22-1/2''L x 17-1/2''W x 6''H DG93060 clear bin, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.