
DOUBLE BAY BIN CART W/ DIVIDABLE GRIDS CLEAR
Mfr # BC214069M2DCL
Zoro # G516538681
product price: $1,626.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Total Number of Bins
22
Color
Chrome
Overall Height
69 in
Overall Length
40 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC214069M2DCL
Zoro #
G516538681
UPC #
651588318355
Country of Origin
Multiple
Dimensions
Overall Height
69 in
Overall Length
40 in
Overall Width
24 in
Details
Total Number of Bins
22
Color
Chrome
Material
Carbon Steel
Item
Bin Cart System
Bin Color
Clear
Load Capacity
1,200 lb
Description
Bin Cart, mobile, double bay, 24''W x 40''L x 69''H, includes: 22 22-1/2''L x 17-1/2''W x3''H DG93030 clear bin, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.