Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOUBLE BAY BIN CART W/ DIVIDABLE GRIDS GRAY

  • Mfr # BC214069M1DGY

  • Zoro # G316538683


product price: $1,169.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Overall Length
40 in
Color
Chrome
Bin Color
Gray
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC214069M1DGY
Zoro #
G316538683
UPC #
651588318232
Country of Origin
Multiple

Dimensions

Overall Length
40 in
Overall Width
24 in
Overall Height
69 in

Details

Material
Carbon Steel
Item
Bin Cart System
Color
Chrome
Bin Color
Gray
Total Number of Bins
14
Load Capacity
1,200 lb

Description

Bin Cart, mobile, double bay, 24''W x 40''L x 69''H, includes: 14 22-1/2''L x 17-1/2''W x 6''H DG93060 gray bin, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.