Zoro Homepage

DOUBLE BAY BIN CART W/ DIVIDABLE GRIDS RED

  • Mfr # BC214069M1DRD

  • Zoro # G516538667


product price: $1,550.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Total Number of Bins
14
Color
Chrome
Load Capacity
1,200 lb
Overall Height
69 in
Overall Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC214069M1DRD
Zoro #
G516538667
UPC #
651588318256
Country of Origin
Multiple

Dimensions

Overall Height
69 in
Overall Length
40 in
Overall Width
24 in

Details

Total Number of Bins
14
Color
Chrome
Item
Bin Cart System
Load Capacity
1,200 lb
Bin Color
Red
Material
Carbon Steel

Description

Bin Cart, mobile, double bay, 24''W x 40''L x 69''H, includes: 14 22-1/2''L x 17-1/2''W x 6''H DG93060 red bin, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.