
DOUBLE RAIL HANGING UNIT W/24 BINS
Mfr # QRU-12D-250-24BL
Zoro # G716553651
product price: $900.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Load Capacity
1,600 lb
Color
Gray
Number of Bins
24
Overall Width
20 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QRU-12D-250-24BL
Zoro #
G716553651
UPC #
651588160770
Country of Origin
Multiple
Dimensions
Overall Width
20 in
Overall Length
36 in
Overall Height
53 in
Details
Load Capacity
1,600 lb
Color
Gray
Number of Bins
24
Material
Carbon Steel
Item
Rail Rack System
Description
Rail Rack, double sided, 36''L x 20''W x 53''H, 1500 lbs load capacity, includes: 12 rails and 24 QUS250 blue bins, galvanized steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.