Zoro Homepage

DOUBLE RAIL HANGING UNIT W/24 BINS

  • Mfr # QRU-12D-250-24RD

  • Zoro # G816553650


product price: $631.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Load Capacity
1,600 lb
Number of Bins
24
Overall Width
20 in
Color
Gray
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRU-12D-250-24RD
Zoro #
G816553650
UPC #
651588160831
Country of Origin
Multiple

Dimensions

Overall Width
20 in
Overall Length
36 in
Overall Height
53 in

Details

Load Capacity
1,600 lb
Number of Bins
24
Color
Gray
Item
Rail Rack System
Material
Carbon Steel

Description

Rail Rack, double sided, 36''L x 20''W x 53''H, 1500 lbs load capacity, includes: 12 rails and 24 QUS250 red bins, galvanized steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.