Zoro Homepage

DOUBLE RAIL HANGING UNIT W/24 BINS

  • Mfr # QRU-12D-250-24YL

  • Zoro # G616553652


product price: $819.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Load Capacity
1,600 lb
Overall Length
36 in
Color
Gray
Material
Carbon Steel
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRU-12D-250-24YL
Zoro #
G616553652
UPC #
651588160855
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Width
20 in
Overall Height
53 in

Details

Load Capacity
1,600 lb
Item
Rail Rack System
Color
Gray
Material
Carbon Steel
Number of Bins
24

Description

Rail Rack, double sided, 36''L x 20''W x 53''H, 1500 lbs load capacity, includes: 12 rails and 24 QUS250 yellow bins, galvanized steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.