Zoro Homepage

DOUBLE SIDED PICK RACK 18in

  • Mfr # QPRD18-000

  • Zoro # G116531488


product price: $1,678.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Number of Shelves
16
Overall Width
36 in
Color
Gray
Overall Depth
36 in
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRD18-000
Zoro #
G116531488
UPC #
651588062869
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Depth
36 in
Overall Height
60 in

Details

Number of Shelves
16
Item
Shelving Unit Solid Slopped
Color
Gray
Load Capacity
800 lb
Material
Carbon Steel

Description

Pick Rack, slopped, double sided, 36''L x 36''W x 60''H, 800 lbs. capacity, 16 shelves configuration bins not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.