
DOUBLE SIDED PICK RACK W/128 BLUE BINS
Mfr # QPRD-103BL
Zoro # G516531521
product price: $2,206.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Depth
36 in
Bin Color
Blue
Material
Carbon Steel
Overall Width
36 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPRD-103BL
Zoro #
G516531521
UPC #
651588063484
Country of Origin
Multiple
Dimensions
Overall Depth
36 in
Overall Width
36 in
Overall Height
60 in
Details
Bin Color
Blue
Material
Carbon Steel
Item
Shelving Unit Solid Slopped
Color
Gray
Number of Shelves
16
Number of Bins
128
Load Capacity
800 lb
Description
Pick Rack, slopped, double sided, 36''L x 36''W x 60''H, 800 lbs. capacity, 16 shelves configuration, includes: 128 QSB103 blue bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.