Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOUBLE SIDED PICK RACK W/128 IVORY BINS

  • Mfr # QPRD-103IV

  • Zoro # G516531606


product price: $2,069.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Depth
36 in
Number of Shelves
16
Color
Gray
Overall Height
60 in
Number of Bins
128
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPRD-103IV
Zoro #
G516531606
UPC #
651588063545
Country of Origin
Multiple

Dimensions

Overall Depth
36 in
Overall Height
60 in
Overall Width
36 in

Details

Number of Shelves
16
Color
Gray
Number of Bins
128
Bin Color
Ivory
Material
Carbon Steel
Load Capacity
800 lb
Item
Shelving Unit Solid Slopped

Description

Pick Rack, slopped, double sided, 36''L x 36''W x 60''H, 800 lbs. capacity, 16 shelves configuration, includes: 128 QSB103 ivory bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.