Zoro Homepage

DOUBLE SIDED PICK RACK W/128 YELLOW BINS

  • Mfr # QPRD-103YL

  • Zoro # G716531611


product price: $2,206.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Shelves
16
Number of Bins
128
Overall Depth
36 in
Material
Carbon Steel
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRD-103YL
Zoro #
G716531611
UPC #
651588063583
Country of Origin
Multiple

Dimensions

Overall Depth
36 in
Overall Width
36 in
Overall Height
60 in

Details

Number of Shelves
16
Number of Bins
128
Material
Carbon Steel
Load Capacity
800 lb
Bin Color
Yellow
Color
Gray
Item
Shelving Unit Solid Slopped

Description

Pick Rack, slopped, double sided, 36''L x 36''W x 60''H, 800 lbs. capacity, 16 shelves configuration, includes: 128 QSB103 yellow bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.