
DOUBLE SIDED PICK RACK W/144 YELLOW BINS
Mfr # QPRD-501YL
Zoro # G416531492
product price: $1,804.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Height
60 in
Color
Gray
Number of Shelves
16
Overall Depth
24 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QPRD-501YL
Zoro #
G416531492
UPC #
651588023631
Country of Origin
Multiple
Dimensions
Overall Height
60 in
Overall Depth
24 in
Overall Width
36 in
Details
Color
Gray
Number of Shelves
16
Material
Carbon Steel
Number of Bins
144
Bin Color
Yellow
Load Capacity
800 lb
Item
Shelving Unit Solid Slopped
Description
Pick Rack, slopped, double sided, 24''L x 36''W x 60''H, 800 lbs. capacity, 16 shelves configuration, includes: 144 QED501 yellow bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.