Zoro Homepage

DOUBLE SIDED PICK RACK W/32 BLUE BINS

  • Mfr # QPRD-606BL

  • Zoro # G316531561


product price: $2,664.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
16
Bin Color
Blue
Overall Height
60 in
Number of Bins
64
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRD-606BL
Zoro #
G316531561
UPC #
651588065068
Country of Origin
Multiple

Dimensions

Overall Height
60 in
Overall Depth
36 in
Overall Width
36 in

Details

Number of Shelves
16
Item
Shelving Unit Solid Slopped
Bin Color
Blue
Number of Bins
64
Load Capacity
800 lb
Color
Gray
Material
Carbon Steel

Description

Pick Rack, slopped, double sided, 36''L x 36''W x 60''H, 800 lbs. capacity, 16 shelves configuration, includes: 64 QED606 blue bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.