
DOUBLE SIDED PICK RACK W/32 RED BINS
Mfr # QPRD-606RD
Zoro # G416531621
product price: $2,664.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
36 in
Number of Bins
64
Overall Depth
36 in
Number of Shelves
16
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QPRD-606RD
Zoro #
G416531621
UPC #
651588065105
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Depth
36 in
Overall Height
60 in
Details
Item
Shelving Unit Solid Slopped
Number of Bins
64
Number of Shelves
16
Material
Carbon Steel
Color
Gray
Load Capacity
800 lb
Bin Color
Red
Description
Pick Rack, slopped, double sided, 36''L x 36''W x 60''H, 800 lbs. capacity, 16 shelves configuration, includes: 64 QED606 red bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.