Zoro Homepage

DOUBLE SIDED PICK RACK W/48 BLUE BINS

  • Mfr # QPRD-602BL

  • Zoro # G316531608


product price: $2,594.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Blue
Number of Bins
96
Color
Gray
Overall Height
60 in
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRD-602BL
Zoro #
G316531608
UPC #
651588064986
Country of Origin
Multiple

Dimensions

Overall Height
60 in
Overall Depth
36 in
Overall Width
36 in

Details

Bin Color
Blue
Number of Bins
96
Item
Shelving Unit Solid Slopped
Color
Gray
Load Capacity
800 lb
Number of Shelves
16
Material
Carbon Steel

Description

Pick Rack, slopped, double sided, 36''L x 36''W x 60''H, 800 lbs. capacity, 16 shelves configuration, includes: 96 QED602 blue bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.