
DOUBLE SIDED PICK RACK W/48 CLEAR BINS
Mfr # QPRD-110CL
Zoro # G916531541
product price: $1,702.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Depth
36 in
Overall Height
60 in
Number of Bins
48
Number of Shelves
16
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPRD-110CL
Zoro #
G916531541
UPC #
651588063927
Country of Origin
Multiple
Dimensions
Overall Depth
36 in
Overall Height
60 in
Overall Width
36 in
Details
Item
Shelving Unit Solid Slopped
Number of Bins
48
Number of Shelves
16
Material
Carbon Steel
Color
Gray
Bin Color
Clear
Load Capacity
800 lb
Description
Pick Rack, slopped, double sided, 36''L x 36''W x 60''H, 800 lbs. capacity, 16 shelves configuration, includes: 48 QSB110 clear bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.