
DOUBLE SIDED PICK RACK W/48 GRAY BINS
Mfr # QPRD-801GY
Zoro # G516531514
product price: $1,139.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Depth
24 in
Number of Shelves
16
Color
Gray
Overall Height
60 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QPRD-801GY
Zoro #
G516531514
UPC #
651588023914
Country of Origin
Multiple
Dimensions
Overall Depth
24 in
Overall Height
60 in
Overall Width
36 in
Details
Number of Shelves
16
Color
Gray
Material
Carbon Steel
Load Capacity
800 lb
Number of Bins
48
Item
Shelving Unit Solid Slopped
Bin Color
Gray
Description
Pick Rack, slopped, double sided, 24''L x 36''W x 60''H, 800 lbs. capacity, 16 shelves configuration, includes: 48 QED801 gray bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.