
DOUBLE SIDED PICK RACK W/48 IVORY BINS
Mfr # QPRD-110IV
Zoro # G616531575
product price: $1,638.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Depth
36 in
Bin Color
Ivory
Load Capacity
800 lb
Number of Shelves
16
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPRD-110IV
Zoro #
G616531575
UPC #
651588063965
Country of Origin
Multiple
Dimensions
Overall Depth
36 in
Overall Height
60 in
Overall Width
36 in
Details
Bin Color
Ivory
Load Capacity
800 lb
Number of Shelves
16
Color
Gray
Material
Carbon Steel
Item
Shelving Unit Solid Slopped
Number of Bins
48
Description
Pick Rack, slopped, double sided, 36''L x 36''W x 60''H, 800 lbs. capacity, 16 shelves configuration, includes: 48 QSB110 ivory bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.