Zoro Homepage

DOUBLE SIDED PICK RACK W/48 RED BINS

  • Mfr # QPRD-210RD

  • Zoro # G316531615


product price: $2,390.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Load Capacity
800 lb
Material
Carbon Steel
Number of Bins
48
Overall Depth
36 in
Overall Height
63.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRD-210RD
Zoro #
G316531615
UPC #
651588064627
Country of Origin
Multiple

Dimensions

Overall Depth
36 in
Overall Height
63.5 in
Overall Width
36 in

Details

Load Capacity
800 lb
Material
Carbon Steel
Number of Bins
48
Item
Shelving Unit Solid Slopped
Color
Gray
Number of Shelves
16
Bin Color
Red

Description

Pick Rack, slopped, double sided, 36''L x 36''W x 63-1/2''H, 800 lbs. capacity, 16 shelves configuration, includes: 48 QSB210 red bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.