Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOUBLE SIDED PICK RACK W/48 RED BINS

  • Mfr # QPRD-602RD

  • Zoro # G016531564


product price: $2,805.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Overall Width
36 in
Bin Color
Red
Color
Gray
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPRD-602RD
Zoro #
G016531564
UPC #
651588065020
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
36 in
Overall Height
60 in

Details

Material
Carbon Steel
Bin Color
Red
Color
Gray
Load Capacity
800 lb
Number of Bins
96
Number of Shelves
16
Item
Shelving Unit Solid Slopped

Description

Pick Rack, slopped, double sided, 36''L x 36''W x 60''H, 800 lbs. capacity, 16 shelves configuration, includes: 96 QED602 red bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.