Zoro Homepage

DOUBLE SIDED PICK RACK W/48 RED BINS

  • Mfr # QPRD-801RD

  • Zoro # G816531504


product price: $1,067.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Number of Shelves
16
Overall Depth
24 in
Bin Color
Red
Load Capacity
800 lb
Number of Bins
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRD-801RD
Zoro #
G816531504
UPC #
651588023938
Country of Origin
Multiple

Dimensions

Overall Depth
24 in
Overall Width
36 in
Overall Height
60 in

Details

Number of Shelves
16
Bin Color
Red
Load Capacity
800 lb
Number of Bins
48
Material
Carbon Steel
Item
Shelving Unit Solid Slopped
Color
Gray

Description

Pick Rack, slopped, double sided, 24''L x 36''W x 60''H, 800 lbs. capacity, 16 shelves configuration, includes: 48 QED801 red bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.