
DOUBLE SIDED PICK RACK W/48 YELLOW BINS
Mfr # QPRD-210YL
Zoro # G016531632
product price: $2,253.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Carbon Steel
Overall Width
36 in
Number of Shelves
16
Number of Bins
48
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPRD-210YL
Zoro #
G016531632
UPC #
651588064641
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Height
63.5 in
Overall Depth
36 in
Details
Material
Carbon Steel
Number of Shelves
16
Number of Bins
48
Color
Gray
Item
Shelving Unit Solid Slopped
Bin Color
Yellow
Load Capacity
800 lb
Description
Pick Rack, slopped, double sided, 36''L x 36''W x 63-1/2''H, 800 lbs. capacity, 16 shelves configuration, includes: 48 QSB210 yellow bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.