
DOUBLE SIDED PICK RACK W/48 YELLOW BINS
Mfr # QPRD-602YL
Zoro # G716531604
product price: $2,805.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
800 lb
Overall Depth
36 in
Number of Bins
96
Number of Shelves
16
Bin Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPRD-602YL
Zoro #
G716531604
UPC #
651588065044
Country of Origin
Multiple
Dimensions
Overall Depth
36 in
Overall Width
36 in
Overall Height
60 in
Details
Load Capacity
800 lb
Number of Bins
96
Number of Shelves
16
Bin Color
Yellow
Item
Shelving Unit Solid Slopped
Material
Carbon Steel
Color
Gray
Description
Pick Rack, slopped, double sided, 36''L x 36''W x 60''H, 800 lbs. capacity, 16 shelves configuration, includes: 96 QED602 yellow bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.