Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOUBLE SIDED PICK RACK W/48 YELLOW BINS

  • Mfr # QPRD-801YL

  • Zoro # G616531476


product price: $1,115.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Bin Color
Yellow
Overall Width
36 in
Overall Depth
24 in
Load Capacity
800 lb
Number of Shelves
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPRD-801YL
Zoro #
G616531476
UPC #
651588023952
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
60 in

Details

Bin Color
Yellow
Item
Shelving Unit Solid Slopped
Load Capacity
800 lb
Number of Shelves
16
Number of Bins
48
Color
Gray
Material
Carbon Steel

Description

Pick Rack, slopped, double sided, 24''L x 36''W x 60''H, 800 lbs. capacity, 16 shelves configuration, includes: 48 QED801 yellowe bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.