Zoro Homepage

DOUBLE SIDED PICK RACK W/64 BINS CLEAR

  • Mfr # QPRD-207CL

  • Zoro # G816531610


product price: $1,150.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Bin Color
Clear
Load Capacity
800 lb
Number of Shelves
16
Color
Gray
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRD-207CL
Zoro #
G816531610
UPC #
651588253632
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
63.5 in

Details

Bin Color
Clear
Load Capacity
800 lb
Number of Shelves
16
Color
Gray
Number of Bins
64
Item
Shelving Unit Solid Slopped
Material
Carbon Steel

Description

Pick Rack, slopped, double sided, 24''L x 36''W x 63-1/2''H, 800 lbs. capacity, 16 shelves configuration, includes: 64 QSB207 clear bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.