Zoro Homepage

DOUBLE SIDED PICK RACK W/64 BLACK BINS

  • Mfr # QPRD-108BK

  • Zoro # G716531475


product price: $2,052.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Number of Bins
64
Overall Depth
36 in
Bin Color
Black
Color
Gray
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRD-108BK
Zoro #
G716531475
UPC #
651588063743
Country of Origin
Multiple

Dimensions

Overall Depth
36 in
Overall Width
36 in
Overall Height
60 in

Details

Number of Bins
64
Bin Color
Black
Color
Gray
Number of Shelves
16
Load Capacity
800 lb
Item
Shelving Unit Solid Slopped
Material
Carbon Steel

Description

Pick Rack, slopped, double sided, 36''L x 36''W x 60''H, 800 lbs. capacity, 16 shelves configuration, includes: 64 QSB108 black bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.