
DOUBLE SIDED PICK RACK W/64 BLUE BINS
Mfr # QPRD-208BL
Zoro # G816531634
product price: $1,867.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Carbon Steel
Number of Shelves
16
Number of Bins
64
Overall Depth
36 in
Bin Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPRD-208BL
Zoro #
G816531634
UPC #
651588064504
Country of Origin
Multiple
Dimensions
Overall Depth
36 in
Overall Height
63.5 in
Overall Width
36 in
Details
Material
Carbon Steel
Number of Shelves
16
Number of Bins
64
Bin Color
Blue
Load Capacity
800 lb
Color
Gray
Item
Shelving Unit Solid Slopped
Description
Pick Rack, slopped, double sided, 36''L x 36''W x 63-1/2''H, 800 lbs. capacity, 16 shelves configuration, includes: 64 QSB208 blue bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.