Zoro Homepage

DOUBLE SIDED PICK RACK W/64 CLEAR BINS

  • Mfr # QPRD-208CL

  • Zoro # G916531503


product price: $1,949.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Shelves
16
Number of Bins
64
Color
Gray
Bin Color
Clear
Overall Height
63.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRD-208CL
Zoro #
G916531503
UPC #
651588064528
Country of Origin
Multiple

Dimensions

Overall Height
63.5 in
Overall Width
36 in
Overall Depth
36 in

Details

Number of Shelves
16
Number of Bins
64
Color
Gray
Bin Color
Clear
Load Capacity
800 lb
Material
Carbon Steel
Item
Shelving Unit Solid Slopped

Description

Pick Rack, slopped, double sided, 36''L x 36''W x 63-1/2''H, 800 lbs. capacity, 16 shelves configuration, includes: 64 QSB208 clear bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.