
DOUBLE SIDED PICK RACK W/64 RED BINS
Mfr # QPRD-701RD
Zoro # G516531590
product price: $1,481.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Bin Color
Red
Number of Shelves
16
Load Capacity
800 lb
Material
Carbon Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPRD-701RD
Zoro #
G516531590
UPC #
651588023853
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Depth
24 in
Overall Height
60 in
Details
Bin Color
Red
Number of Shelves
16
Load Capacity
800 lb
Material
Carbon Steel
Color
Gray
Item
Shelving Unit Solid Slopped
Number of Bins
64
Description
Pick Rack, slopped, double sided, 24''L x 36''W x 60''H, 800 lbs. capacity, 16 shelves configuration, includes: 64 QED701 red bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.