Zoro Homepage

DOUBLE SIDED PICK RACK W/64 YELLOW BINS

  • Mfr # QPRD-208YL

  • Zoro # G416531485


product price: $2,392.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Load Capacity
800 lb
Bin Color
Yellow
Color
Gray
Number of Shelves
16
Number of Bins
64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRD-208YL
Zoro #
G416531485
UPC #
651588064566
Country of Origin
Multiple

Dimensions

Overall Depth
36 in
Overall Width
36 in
Overall Height
63.5 in

Details

Load Capacity
800 lb
Bin Color
Yellow
Color
Gray
Item
Shelving Unit Solid Slopped
Number of Shelves
16
Number of Bins
64
Material
Carbon Steel

Description

Pick Rack, slopped, double sided, 36''L x 36''W x 63-1/2''H, 800 lbs. capacity, 16 shelves configuration, includes: 64 QSB208 yellow bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.