
DOUBLE SIDED PICK RACK W/72 BLUE BINS
Mfr # QPRD-604BL
Zoro # G616531582
product price: $2,907.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Bins
144
Load Capacity
800 lb
Overall Height
60 in
Overall Width
36 in
Bin Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPRD-604BL
Zoro #
G616531582
UPC #
651588064900
Country of Origin
Multiple
Dimensions
Overall Height
60 in
Overall Width
36 in
Overall Depth
36 in
Details
Number of Bins
144
Item
Shelving Unit Solid Slopped
Load Capacity
800 lb
Bin Color
Blue
Number of Shelves
16
Color
Gray
Material
Carbon Steel
Description
Pick Rack, slopped, double sided, 36''L x 36''W x 60''H, 800 lbs. capacity, 16 shelves configuration, includes: 144 QED604 blue bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.