Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOUBLE SIDED PICK RACK W/72 GRAY BINS

  • Mfr # QPRD-604GY

  • Zoro # G216531531


product price: $2,489.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Gray
Bin Color
Gray
Overall Height
60 in
Material
Carbon Steel
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPRD-604GY
Zoro #
G216531531
UPC #
651588064924
Country of Origin
Multiple

Dimensions

Overall Height
60 in
Overall Width
36 in
Overall Depth
36 in

Details

Color
Gray
Bin Color
Gray
Item
Shelving Unit Solid Slopped
Material
Carbon Steel
Number of Shelves
16
Load Capacity
800 lb
Number of Bins
144

Description

Pick Rack, slopped, double sided, 36''L x 36''W x 60''H, 800 lbs. capacity, 16 shelves configuration, includes: 144 QED604 gray bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.