Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOUBLE SIDED PICK RACK W/72 YELLOW BINS

  • Mfr # QPRD-604YL

  • Zoro # G316531493


product price: $2,907.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Material
Carbon Steel
Overall Depth
36 in
Color
Gray
Overall Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPRD-604YL
Zoro #
G316531493
UPC #
651588064962
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
36 in
Overall Height
60 in

Details

Material
Carbon Steel
Color
Gray
Number of Shelves
16
Number of Bins
144
Item
Shelving Unit Solid Slopped
Bin Color
Yellow
Load Capacity
800 lb

Description

Pick Rack, slopped, double sided, 36''L x 36''W x 60''H, 800 lbs. capacity, 16 shelves configuration, includes: 144 QED604 yellow bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.