Zoro Homepage

DOUBLE SIDED PICK RACK W/80 BINS CLEAR

  • Mfr # QPRD-202CL

  • Zoro # G316531547


product price: $1,128.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Depth
24 in
Load Capacity
800 lb
Color
Gray
Overall Height
63.5 in
Number of Bins
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRD-202CL
Zoro #
G316531547
UPC #
651588253618
Country of Origin
Multiple

Dimensions

Overall Depth
24 in
Overall Height
63.5 in
Overall Width
36 in

Details

Load Capacity
800 lb
Color
Gray
Number of Bins
80
Number of Shelves
16
Bin Color
Clear
Item
Shelving Unit Solid Slopped
Material
Carbon Steel

Description

Pick Rack, slopped, double sided, 24''L x 36''W x 63-1/2''H, 800 lbs. capacity, 16 shelves configuration, includes: 80 QSB202 clear bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.