
DOUBLE SIDED PICK RACK W/80 CLEAR BINS
Mfr # QPRD-204CL
Zoro # G616531636
product price: $1,886.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Bin Color
Clear
Overall Depth
36 in
Overall Height
63.5 in
Load Capacity
800 lb
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPRD-204CL
Zoro #
G616531636
UPC #
651588064443
Country of Origin
Multiple
Dimensions
Overall Depth
36 in
Overall Height
63.5 in
Overall Width
36 in
Details
Bin Color
Clear
Load Capacity
800 lb
Material
Carbon Steel
Number of Shelves
16
Item
Shelving Unit Solid Slopped
Color
Gray
Number of Bins
80
Description
Pick Rack, slopped, double sided, 36''L x 36''W x 63-1/2''H, 800 lbs. capacity, 16 shelves configuration, includes: 80 QSB204 clear bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.