Zoro Homepage

DOUBLE SIDED PICK RACK W/80 RED BINS

  • Mfr # QPRD-104RD

  • Zoro # G916531534


product price: $2,015.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Number of Shelves
16
Overall Depth
36 in
Overall Height
60 in
Number of Bins
80
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRD-104RD
Zoro #
G916531534
UPC #
651588063705
Country of Origin
Multiple

Dimensions

Overall Depth
36 in
Overall Height
60 in
Overall Width
36 in

Details

Number of Shelves
16
Number of Bins
80
Load Capacity
800 lb
Material
Carbon Steel
Color
Gray
Item
Shelving Unit Solid Slopped
Bin Color
Red

Description

Pick Rack, slopped, double sided, 36''L x 36''W x 60''H, 800 lbs. capacity, 16 shelves configuration, includes: 80 QSB104 red bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.